Motion
1052618

SICK INC
1052618

Transducer - EcoLine Series, Input DC, Elec. Conn. Male Connector, 2 x M12, 5-Pin, Axial, Female Connector, 1 x M12, 5-Pin, Axial, 14 to 158 °F
Mi Item #09139045
MFR #1052618
Price$2,459.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1052618

Transducer - EcoLine Series, Input DC, Elec. Conn. Male Connector, 2 x M12, 5-Pin, Axial, Female Connector, 1 x M12, 5-Pin, Axial, 14 to 158 °F
Mi Item #09139045
MFR #1052618

Mfr description
1052618 BCG08-P1BM0336 WIRE DRAW ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,459.22/each

Specifications

Dimensions

  • Weight
    1.168 lbs

Details

  • Electrical Connection
    Male Connector, 2 x M12, 5-Pin, Axial, Female Connector, 1 x M12, 5-Pin, Axial
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Series
    EcoLine
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    14 to 158 °F
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)