Motion
1053271

SICK INC
1053271

Transducer - CFS50 Series, Input DC, Elec. Conn. Stranded wire, 15-Pin, Radial, -4 to 239 °F
Mi Item #09139245
MFR #1053271
Price$786.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1053271

Transducer - CFS50 Series, Input DC, Elec. Conn. Stranded wire, 15-Pin, Radial, -4 to 239 °F
Mi Item #09139245
MFR #1053271

Mfr description
1053271 CFS50-AAZ0-S03 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$786.08/each

Specifications

Dimensions

  • Weight
    0.22 lbs

Details

  • Electrical Connection
    Stranded wire, 15-Pin, Radial
  • Power Supply Type
    DC
  • Series
    CFS50
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, IEC 60529, RCM, RoHS, UKCA
  • Temperature Range
    -4 to 239 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)