Specifications
Dimensions
- Weight0.617 lbs
Details
- Electrical ConnectionMale Connector, 2 x M12, 5-Pin, Axial, Female Connector, 1 x M12, 5-Pin, Axial
- MaterialAluminum
- SeriesA3M60
- Standards MetCE, RCM, UKCA, cULus
- Temperature Range-22 to 176 °F
- Transducer TypeAbsolute Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)