Motion
1053342

SICK INC
1053342

Transducer - A3M60 Series, Input DC, Elec. Conn. Male Connector, 2 x M12, 5-Pin, Axial, Female Connector, 1 x M12, 5-Pin, Axial, -22 to 176 °F
Mi Item #09139261
MFR #1053342
Price$2,621.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1053342

Transducer - A3M60 Series, Input DC, Elec. Conn. Male Connector, 2 x M12, 5-Pin, Axial, Female Connector, 1 x M12, 5-Pin, Axial, -22 to 176 °F
Mi Item #09139261
MFR #1053342

Mfr description
1053342 A3M60A-S1PB014X17 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,621.00/each

Specifications

Dimensions

  • Weight
    0.617 lbs

Details

  • Electrical Connection
    Male Connector, 2 x M12, 5-Pin, Axial, Female Connector, 1 x M12, 5-Pin, Axial
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    A3M60
  • Standards Met
    CE, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -22 to 176 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)