Specifications
Details
- Electrical ConnectionMale Connector, 8-Pin, Radial
- SeriesSEK/SEL
- Temperature Range-40 to 239 °F
- Transducer TypeMotor Feedback System
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)