Specifications
Details
- Electrical ConnectionMale Connector, M23, 12-Pin, Radial
- SeriesSFS/SFM60
- Standards MetCE, CP, RCM, UKCA
- Temperature Range-40 to 239 °F
- Transducer TypeMotor Feedback System
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)