Motion
1056052

SICK INC
1056052

Transducer - SFS/SFM60 Series, Input DC, Elec. Conn. Cable, 8-Wire (4 x 2 x 0.15 mm2), -40 to 239 °F
Mi Item #09139527
MFR #1056052
Price$1,520.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1056052

Transducer - SFS/SFM60 Series, Input DC, Elec. Conn. Cable, 8-Wire (4 x 2 x 0.15 mm2), -40 to 239 °F
Mi Item #09139527
MFR #1056052

Mfr description
1056052 SFS60-HNKB0K02 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,520.05/each

Specifications

Dimensions

  • Weight
    0.551 lbs

Details

  • Electrical Connection
    Cable, 8-Wire (4 x 2 x 0.15 mm2)
  • Material
    Aluminum
  • Options
    Radial 1.5 m Cable
  • Power Supply Type
    DC
  • Series
    SFS/SFM60
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, EN ISO 13849, RCM, RoHS, UKCA
  • Temperature Range
    -40 to 239 °F
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)