Motion
1056983

SICK INC
1056983

Transducer - EcoLine Series, Input DC, Elec. Conn. M23, 12-Pin, -22 to 158 °F
Mi Item #09139631
MFR #1056983
Price$3,917.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1056983

Transducer - EcoLine Series, Input DC, Elec. Conn. M23, 12-Pin, -22 to 158 °F
Mi Item #09139631
MFR #1056983

Mfr description
1056983 BCG19-A1AM1007 WIRE DRAW ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,917.39/each

Specifications

Dimensions

  • Weight
    4.85 lbs

Details

  • Electrical Connection
    M23, 12-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Series
    EcoLine
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, RCM, RoHS, UKCA
  • Temperature Range
    -22 to 158 °F
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)