Motion
1057793

SICK INC
1057793

Transducer - TTK50 Series, Input DC, Elec. Conn. Cable, 8-Wire (4 x 2 x 0.15 mm2), -22 to 176 °F
Mi Item #09139767
MFR #1057793
Price$2,783.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1057793

Transducer - TTK50 Series, Input DC, Elec. Conn. Cable, 8-Wire (4 x 2 x 0.15 mm2), -22 to 176 °F
Mi Item #09139767
MFR #1057793

Mfr description
1057793 TTK50-HXQ0-K02 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,783.86/each

Specifications

Dimensions

  • Weight
    0.132 lbs

Details

  • Electrical Connection
    Cable, 8-Wire (4 x 2 x 0.15 mm2)
  • Material
    Zinc
  • Options
    2 m Cable
  • Power Supply Type
    DC
  • Series
    TTK50
  • Standards Met
    ACMA, CE, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61000-6-3, IEC 60529, RoHS, UKCA
  • Temperature Range
    -22 to 176 °F
  • Transducer Type
    Linear Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)