Specifications
Dimensions
- Pressure Port Size1 x M12, 2 x M12
Details
- Electrical ConnectionMale Connector, 1 x M12, 4-Pin, Axial, Female Connector, 2 x M12, 4-Pin, Axial
- SeriesAFS/AFM60
- Temperature Range-40 to 85 °C
- Transducer TypeAbsolute Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)