Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1059038

Transducer - AFS/AFM60 Series, Input DC, Elec. Conn. Male Connector, 1 x M12, 4-Pin, Axial, Female Connector, 2 x M12, 4-Pin, Axial, -40 to 185 °F
Mi Item #09139899
MFR #1059038

Mfr description
1059038 AFM60A-BBNB018X12 ABSOLUTE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Pressure Port Size
    1 x M12, 2 x M12
  • Weight
    0.441 lbs

Details

  • Electrical Connection
    Male Connector, 1 x M12, 4-Pin, Axial, Female Connector, 2 x M12, 4-Pin, Axial
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    AFS/AFM60
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -40 to 185 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)