Motion
1060308

SICK INC
1060308

Transducer - DFV60 Series, Input DC, Output 30 mA, Elec. Conn. Male Connector, M12, 8-Pin, Radial, -4 to 212 °F
Mi Item #09140075
MFR #1060308
Price$1,144.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1060308

Transducer - DFV60 Series, Input DC, Output 30 mA, Elec. Conn. Male Connector, M12, 8-Pin, Radial, -4 to 212 °F
Mi Item #09140075
MFR #1060308

Mfr description
1060308 DFV60E-22EC01024 INCREMENTAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,144.38/each

Specifications

Dimensions

  • Weight
    1.102 lbs

Details

  • Electrical Connection
    Male Connector, M12, 8-Pin, Radial
  • Material
    Aluminum
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFV60
  • Standards Met
    CE, CP, China RoHS, EN 61000-6-2, EN 61000-6-4, RCM, UKCA, cULus
  • Temperature Range
    -4 to 212 °F
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)