Motion
1061031

SICK INC
1061031

Transducer - EcoLine Series, Input DC, Elec. Conn. M12, 8-Pin, 32 to 158 °F
Mi Item #09140165
MFR #1061031
Price$2,914.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1061031

Transducer - EcoLine Series, Input DC, Elec. Conn. M12, 8-Pin, 32 to 158 °F
Mi Item #09140165
MFR #1061031

Mfr description
1061031 BCG13-A1CM0511 WIRE DRAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,914.15/each

Specifications

Dimensions

  • Weight
    2.425 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Series
    EcoLine
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    32 to 158 °F
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)