Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1061034

Transducer - EcoLine Series, Input DC, Output CANopen, -4 to 158 °F
Mi Item #09140168
MFR #1061034

Mfr description
1061034 BCG13-C1HM0521 WIRE DRAW
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    3.064 lbs

Details

  • Accessories Included
    Bus Adapter for CANopen
  • Material
    Stainless Steel
  • Output
    CANopen
  • Power Supply Type
    DC
  • Series
    EcoLine
  • Standards Met
    EN 61000-6-2, EN 61000-6-3
  • Temperature Range
    -4 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)