Motion
1063567

SICK INC
1063567

Transducer - TTK70 Series, Input DC, Elec. Conn. Cable, 8-Wire (4 x 2 x 0.15 mm2), -22 to 176 °F
Mi Item #09140538
MFR #1063567
Price$2,757.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1063567

Transducer - TTK70 Series, Input DC, Elec. Conn. Cable, 8-Wire (4 x 2 x 0.15 mm2), -22 to 176 °F
Mi Item #09140538
MFR #1063567

Mfr description
1063567 TTK70-HXJ0-K02 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,757.81/each

Specifications

Dimensions

  • Weight
    0.176 lbs

Details

  • Electrical Connection
    Cable, 8-Wire (4 x 2 x 0.15 mm2)
  • Material
    Zinc
  • Options
    0.5 m Cable
  • Power Supply Type
    DC
  • Series
    TTK70
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, IEC 60529, RCM, RoHS, UKCA
  • Temperature Range
    -22 to 176 °F
  • Transducer Type
    Linear Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)