Specifications
Dimensions
- Pressure Port Size1 x M12, 2 x M12
- Weight0.441 lbs
Details
- Electrical ConnectionMale Connector, 1 x M12, 4-Pin, Axial, Female Connector, 2 x M12, 4-Pin, Axial
- MaterialAluminum
- Power Supply TypeDC
- SeriesAFS/AFM60
- Standards MetCE, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61000-6-3, IEC 60529, RCM, RoHS, UKCA, cTUVus
- Temperature Range-40 to 185 °F
- Transducer TypeAbsolute Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)