Motion
1065992

SICK INC
1065992

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. M12 Male, 5-Pin, -4 to 158 °F
Mi Item #09140794
MFR #1065992
Price$1,824.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1065992

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. M12 Male, 5-Pin, -4 to 158 °F
Mi Item #09140794
MFR #1065992

Mfr description
1065992 AHM36B-S1CC012X12 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,824.06/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.265 lbs

Details

  • Electrical Connection
    M12 Male, 5-Pin
  • Material
    Zinc
  • Power Supply Type
    DC
  • Series
    AHS/AHM36
  • Standards Met
    CE, E1, RCM, RoHS, UKCA
  • Temperature Range
    -4 to 158 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)