Motion
1066000

SICK INC
1066000

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Cable, 5-Wire, -40 to 185 °F
Mi Item #09140800
MFR #1066000
Price$1,695.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1066000

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Cable, 5-Wire, -40 to 185 °F
Mi Item #09140800
MFR #1066000

Mfr description
1066000 AHM36A-S3CK014X12 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,695.58/each

Specifications

Dimensions

  • Weight
    0.265 lbs

Details

  • Electrical Connection
    Cable, 5-Wire
  • Material
    Zinc
  • Options
    Universal 1.5 m Cable
  • Power Supply Type
    DC
  • Series
    AHS/AHM36
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -40 to 185 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)