Motion
1067190

SICK INC
1067190

Transducer - AFS/AFM60 Series, Input DC, Elec. Conn. Cable, 8-Wire, 32 to 185 °F
Mi Item #09140943
MFR #1067190
Price$1,687.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1067190

Transducer - AFS/AFM60 Series, Input DC, Elec. Conn. Cable, 8-Wire, 32 to 185 °F
Mi Item #09140943
MFR #1067190

Mfr description
1067190 AFM60E-S1AM000512 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,687.26/each

Specifications

Dimensions

  • Weight
    0.661 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    Universal 5 m Cable
  • Power Supply Type
    DC
  • Series
    AFS/AFM60
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, RCM, UKCA, cULus
  • Temperature Range
    32 to 185 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)