Motion
1068808

SICK INC
1068808

Transducer - EES/EEM37 Series, Elec. Conn. Male Connector, 4-Pin, -40 to 239 °F
Mi Item #09141143
MFR #1068808
Price$770.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1068808

Transducer - EES/EEM37 Series, Elec. Conn. Male Connector, 4-Pin, -40 to 239 °F
Mi Item #09141143
MFR #1068808

Mfr description
1068808 EEM37-0KF0A015A MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$770.88/each

Specifications

Dimensions

  • Weight
    0.2206 lbs

Details

  • Electrical Connection
    Male Connector, 4-Pin
  • Series
    EES/EEM37
  • Standards Met
    CE, EN 61000-6-2: 2016, EN 61000-6-4: 2006, EN ISO 13849, IEC 60529-1, IEC 6100-6-7: 2014, RCM, UKCA
  • Temperature Range
    -40 to 239 °F
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)