Motion
1068884

SICK INC
1068884

Transducer - HighLine Series, Input DC, Elec. Conn. M12, 8-Pin, -30 to 70 °C
Mi Item #09141157
MFR #1068884
Price$3,880.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1068884

Transducer - HighLine Series, Input DC, Elec. Conn. M12, 8-Pin, -30 to 70 °C
Mi Item #09141157
MFR #1068884

Mfr description
1068884 BTF08-A1NM0241 WIRE DRAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,880.47/each

Specifications

Details

  • Electrical Connection
    M12, 8-Pin
  • Power Supply Type
    DC
  • Series
    HighLine
  • Temperature Range
    -30 to 70 °C
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)