Motion
1073473

SICK INC
1073473

Transducer - AHS/AHM36 Series, Elec. Conn. Cable, 8-Wire, -40 to 100 °C
Mi Item #09141795
MFR #1073473
Price$1,613.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1073473

Transducer - AHS/AHM36 Series, Elec. Conn. Cable, 8-Wire, -40 to 100 °C
Mi Item #09141795
MFR #1073473

Mfr description
1073473 AHM36A-S4AK012X12 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,613.43/each

Specifications

Details

  • Electrical Connection
    Cable, 8-Wire
  • Options
    1.5 m Cable
  • Series
    AHS/AHM36
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)