Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1073780

Transducer - TMM55 Series, Input DC, Elec. Conn. Cable, 5-Wire, M12 Male, 5-Pin, -40 to 176 °F
Mi Item #09141835
MFR #1073780

Mfr description
1073780 TMM55E-PMH010 INCLINATION SENSOR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    0.1213 lbs

Details

  • Electrical Connection
    Cable, 5-Wire, M12 Male, 5-Pin
  • Material
    Plastic
  • Options
    0.2 m Cable
  • Power Supply Type
    DC
  • Series
    TMM55
  • Standards Met
    CE, China RoHS, EN 61326-1, EN ISO 13309, EN ISO 14982, RCM, UKCA
  • Temperature Range
    -40 to 176 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)