Motion
1073786

SICK INC
1073786

Transducer - TMS/TMM61 Series, Input DC, Elec. Conn. M12 Male, 5-Pin, -40 to 176 °F
Mi Item #09141840
MFR #1073786
Price$862.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1073786

Transducer - TMS/TMM61 Series, Input DC, Elec. Conn. M12 Male, 5-Pin, -40 to 176 °F
Mi Item #09141840
MFR #1073786

Mfr description
1073786 TMS61B-PCH360 INCLINATION SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$862.09/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.1763 lbs

Details

  • Electrical Connection
    M12 Male, 5-Pin
  • Material
    Plastic
  • Power Supply Type
    DC
  • Series
    TMS/TMM61
  • Standards Met
    CE, EN 60068-2-27, EN 60068-2-6, EN 61326-1, EN ISO 13309, EN ISO 13849-1, EN ISO 14982, IEC 60529, RCM, RoHS, UKCA
  • Temperature Range
    -40 to 176 °F
  • Transducer Type
    Inertial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)