Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1073800

Transducer - TMS/TMM88 Series, Input DC, Elec. Conn. M12 Male, 5-Pin, -40 to 176 °F
Mi Item #09141854
MFR #1073800

Mfr description
1073800 TMS88A-PLC360 INCLINATION SENSOR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.4406 lbs

Details

  • Electrical Connection
    M12 Male, 5-Pin
  • Material
    PBT
  • Power Supply Type
    DC
  • Series
    TMS/TMM88
  • Standards Met
    CE, EN 61326-1, EN ISO 13309, EN ISO 14982, RCM, RoHS, UKCA
  • Temperature Range
    -40 to 176 °F
  • Transducer Type
    Inertial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)