Motion
1074150

SICK INC
1074150

Transducer - ARS25 Series, Elec. Conn. Cable
Mi Item #09141887
MFR #1074150
Price$2,173.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1074150

Transducer - ARS25 Series, Elec. Conn. Cable
Mi Item #09141887
MFR #1074150

Mfr description
1074150 ARS25-FGS04096 ABSOLUTE ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,173.67/each

Specifications

Dimensions

  • Pressure Port Size
    Cable 3,000 mm

Details

  • Electrical Connection
    Cable
  • Options
    3 m Cable
  • Series
    ARS25
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)