Motion
1074412

SICK INC
1074412

Transducer - DFS60S Series, Elec. Conn. Male Connector, M12, 8-Pin, Radial, -22 to 203 °F
Mi Item #09141902
MFR #1074412
Price$1,507.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1074412

Transducer - DFS60S Series, Elec. Conn. Male Connector, M12, 8-Pin, Radial, -22 to 203 °F
Mi Item #09141902
MFR #1074412

Mfr description
1074412 DFS60S-TBOC01024 SAFETY ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,507.02/each

Specifications

Dimensions

  • Weight
    0.551 lbs

Details

  • Electrical Connection
    Male Connector, M12, 8-Pin, Radial
  • Material
    Aluminum
  • Series
    DFS60S
  • Standards Met
    CE, PL d (EN ISO 13849), RCM, SIL 2 (IEC 61508), SILCL2 (IEC 62061), UKCA, cULus
  • Temperature Range
    -22 to 203 °F
  • Transducer Type
    Safety Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)