Specifications
Details
- Electrical ConnectionMale Connector, M12, 8-Pin, Radial
- SeriesDFS60
- Standards MetCP, Regulatory Compliance Mark (RCM), UK, cULus
- Temperature Range-40 to 100 °C
- Transducer TypeIncremental Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)