Motion
1075513

SICK INC
1075513

Transducer - AHS/AHM36 Series, Elec. Conn. Cable, 5-Wire, -40 to 185 °F
Mi Item #09141951
MFR #1075513
Price$2,091.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1075513

Transducer - AHS/AHM36 Series, Elec. Conn. Cable, 5-Wire, -40 to 185 °F
Mi Item #09141951
MFR #1075513

Mfr description
1075513 AHM36A-S3CM014X12 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,091.16/each

Specifications

Dimensions

  • Weight
    0.265 lbs

Details

  • Electrical Connection
    Cable, 5-Wire
  • Material
    Zinc
  • Options
    Universal 5 m Cable
  • Series
    AHS/AHM36
  • Standards Met
    CANopen, CE, China RoHS, E1, ECE, RCM, UKCA, cTUVus
  • Temperature Range
    -40 to 185 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)