Specifications
Details
- Electrical ConnectionMale Connector, M12, 8-Pin, Universal
- SeriesAHS/AHM36
- Standards MetCE, RCM, UKCA
- Temperature Range-20 to 70 °C
- Transducer TypeAbsolute Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)