Specifications
Dimensions
- Pressure Port SizeM12
Details
- Electrical ConnectionM12 Male, 5-Pin
- SeriesAHS/AHM36
- Temperature Range-20 to 70 °C
- Transducer TypeAbsolute Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)