Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1081510

Transducer - SFS/SFM60-S Series, Input DC, Elec. Conn. M23, 12-Pin, -30 to 95 °C
Mi Item #09142520
MFR #1081510

Mfr description
1081510 SFS60S-HLAT0K02 MOTORFEEDBACK
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    0.5513 lbs

Details

  • Electrical Connection
    M23, 12-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    SFS/SFM60-S
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, EN 62061, EN ISO 13849, IEC 60529, IEC 61508, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 95 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)