Motion
1082407

SICK INC
1082407

Transducer - SRS/SRM50 Series, Input DC, Elec. Conn. Stranded wire, 2.5 m, -30 to 115 °C
Mi Item #09142593
MFR #1082407
Price$1,150.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1082407

Transducer - SRS/SRM50 Series, Input DC, Elec. Conn. Stranded wire, 2.5 m, -30 to 115 °C
Mi Item #09142593
MFR #1082407

Mfr description
1082407 SRS50-HFZ0-S42 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,150.90/each

Specifications

Dimensions

  • Weight
    0.4410 lbs

Details

  • Electrical Connection
    Stranded wire, 2.5 m
  • Power Supply Type
    DC
  • Series
    SRS/SRM50
  • Standards Met
    CE, China RoHS, EN 61000-6-2, EN 61000-6-3, IEC 60529, RCM, UKCA
  • Temperature Range
    -30 to 115 °C
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)