Motion
1082735

SICK INC
1082735

Transducer - DBV50 Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin, -20 to 70 °C
Mi Item #09142662
MFR #1082735
Price$575.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1082735

Transducer - DBV50 Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin, -20 to 70 °C
Mi Item #09142662
MFR #1082735

Mfr description
1082735 DBV50E-22GPB0200 WHEELED INCR.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$575.45/each

Specifications

Dimensions

  • Weight
    0.794 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Aluminum
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DBV50
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, RCM, UKCA, cURus
  • Temperature Range
    -20 to 70 °C
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)