Motion
1084235

SICK INC
1084235

Transducer - EKS/EKM36-S Series, Input DC, Elec. Conn. Male Connector, 4-Pin, -20 to 115 °C
Mi Item #09142920
MFR #1084235
Price$1,313.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1084235

Transducer - EKS/EKM36-S Series, Input DC, Elec. Conn. Male Connector, 4-Pin, -20 to 115 °C
Mi Item #09142920
MFR #1084235

Mfr description
1084235 EKM36-2KF0B018A MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,313.76/each

Specifications

Dimensions

  • Weight
    0.2205 lbs

Details

  • Electrical Connection
    Male Connector, 4-Pin
  • Power Supply Type
    DC
  • Series
    EKS/EKM36-S
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-4, EN 62061, EN ISO 13849, IEC 61326-3, IEC 61508, IP40, RCM, RoHS, UKCA
  • Temperature Range
    -20 to 115 °C
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)