Motion
1085664

SICK INC
1085664

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. M12, 8-Pin, -4 to 158 °F
Mi Item #09143103
MFR #1085664
Price$1,059.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1085664

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. M12, 8-Pin, -4 to 158 °F
Mi Item #09143103
MFR #1085664

Mfr description
1085664 AHS36B-S3AC004096 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,059.69/each

Specifications

Dimensions

  • Weight
    0.2646 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Zinc
  • Power Supply Type
    DC
  • Series
    AHS/AHM36
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, RCM, RoHS, UKCA
  • Temperature Range
    -4 to 158 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)