Motion
1085735

SICK INC
1085735

Transducer - DFS60S Series, Input DC, Elec. Conn. Cable, 8-Wire, -30 to 85 °C
Mi Item #09143125
MFR #1085735
Price$1,541.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1085735

Transducer - DFS60S Series, Input DC, Elec. Conn. Cable, 8-Wire, -30 to 85 °C
Mi Item #09143125
MFR #1085735

Mfr description
1085735 DFS60S-THOM01024 SAFETY ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,541.77/each

Specifications

Dimensions

  • Weight
    0.5513 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    Universal 5 m Cable
  • Power Supply Type
    DC
  • Series
    DFS60S
  • Standards Met
    PL d (EN ISO 13849), SIL 2 (IEC 61508), SILCL2 (IEC 62061)
  • Temperature Range
    -30 to 85 °C
  • Transducer Type
    Safety Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)