Motion
1086144

SICK INC
1086144

Transducer - DUS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. Male Connector, M12, 4-Pin, Universal, -30 to 90 °C
Mi Item #09143186
MFR #1086144
Price$805.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1086144

Transducer - DUS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. Male Connector, M12, 4-Pin, Universal, -30 to 90 °C
Mi Item #09143186
MFR #1086144

Mfr description
1086144 DUS60E-S4KF0CAB INCREMENTAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.63/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    Male Connector, M12, 4-Pin, Universal
  • Material
    Aluminum
  • Output
    30 mA per channel
  • Power Supply Type
    DC
  • Series
    DUS60
  • Standards Met
    CE, China RoHS, EN 61000-6-2, EN 61000-6-3, EN ISO 13849-1, RCM, UKCA, cULus
  • Temperature Range
    -30 to 90 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)