Motion
1088427

SICK INC
1088427

Transducer - DUS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. Cable, -30 to 90 °C
Mi Item #09143361
MFR #1088427
Price$857.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1088427

Transducer - DUS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. Cable, -30 to 90 °C
Mi Item #09143361
MFR #1088427

Mfr description
1088427 DUS60E-BFKMAAAA INCREMENTAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$857.74/each

Specifications

Dimensions

  • Weight
    0.5513 lbs

Details

  • Electrical Connection
    Cable
  • Material
    Aluminum
  • Options
    5 m Cable
  • Output
    30 mA per channel
  • Power Supply Type
    DC
  • Series
    DUS60
  • Standards Met
    CE, RCM, RoHS, UKCA, UL, cULus
  • Temperature Range
    -30 to 90 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)