Motion
1089713

SICK INC
1089713

Transducer - DBS60 Series, Input DC, Elec. Conn. Cable, 8-Wire, Radial, -22 to 212 °F
Mi Item #09143475
MFR #1089713
Price$1,311.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1089713

Transducer - DBS60 Series, Input DC, Elec. Conn. Cable, 8-Wire, Radial, -22 to 212 °F
Mi Item #09143475
MFR #1089713

Mfr description
1089713 DBS60I-Q4FM02000 INCREMENTAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,311.59/each

Specifications

Dimensions

  • Weight
    1.3451 lbs

Details

  • Electrical Connection
    Cable, 8-Wire, Radial
  • Material
    Stainless Steel
  • Options
    5 m Cable
  • Power Supply Type
    DC
  • Series
    DBS60
  • Standards Met
    CE, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -22 to 212 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)