Motion
1090709

SICK INC
1090709

Transducer - EDS/EDM35 Series, Input DC, Elec. Conn. Male Connector, 4-Pin, -40 to 115 °C
Mi Item #09143600
MFR #1090709
Price$1,194.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1090709

Transducer - EDS/EDM35 Series, Input DC, Elec. Conn. Male Connector, 4-Pin, -40 to 115 °C
Mi Item #09143600
MFR #1090709

Mfr description
1090709 EDM35-0KF0A020A MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,194.33/each

Specifications

Dimensions

  • Weight
    0.2205 lbs

Details

  • Electrical Connection
    Male Connector, 4-Pin
  • Power Supply Type
    DC
  • Series
    EDS/EDM35
  • Standards Met
    CE, DIN ISO 1319-1, EN 61000-6-2, EN 61000-6-4, EN ISO 13849, IEC 60529-1, IEC 61326-3, RCM, UKCA
  • Temperature Range
    -40 to 115 °C
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)