Motion
1090710

SICK INC
1090710

Transducer - EDS/EDM35-S Series, Input DC, -40 to 115 °C
Mi Item #09143601
MFR #1090710
Price$855.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1090710

Transducer - EDS/EDM35-S Series, Input DC, -40 to 115 °C
Mi Item #09143601
MFR #1090710

Mfr description
1090710 EDS35-2KF0A020A MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$855.57/each

Specifications

Dimensions

  • Weight
    0.2205 lbs

Details

  • Power Supply Type
    DC
  • Series
    EDS/EDM35-S
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    -40 to 115 °C
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)