Motion
1091279

SICK INC
1091279

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Cable, 8-Wire, -4 to 158 °F
Mi Item #09143669
MFR #1091279
Price$1,059.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1091279

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Cable, 8-Wire, -4 to 158 °F
Mi Item #09143669
MFR #1091279

Mfr description
1091279 AHS36B-S1AK003600 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,059.69/each

Specifications

Dimensions

  • Weight
    0.2646 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Zinc
  • Options
    Universal 1.5 m Cable
  • Power Supply Type
    DC
  • Series
    AHS/AHM36
  • Standards Met
    CE, RCM, RoHS, UKCA, cTUVus
  • Temperature Range
    -4 to 158 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)