Motion
1093781

SICK INC
1093781

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Cable, 4-Wire, -40 to 85 °C
Mi Item #09144048
MFR #1093781
Price$2,141.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1093781

Transducer - AHS/AHM36 Series, Input DC, Elec. Conn. Cable, 4-Wire, -40 to 85 °C
Mi Item #09144048
MFR #1093781

Mfr description
1093781 AHM36I-S3QL014X12 ABSOLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,141.10/each

Specifications

Dimensions

  • Weight
    0.4410 lbs

Details

  • Electrical Connection
    Cable, 4-Wire
  • Material
    Stainless Steel
  • Options
    3 m Cable
  • Power Supply Type
    DC
  • Series
    AHS/AHM36
  • Standards Met
    CE, IO-Link, RCM, UKCA
  • Temperature Range
    -40 to 85 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)