Motion
1097316

SICK INC
1097316

Transducer - HighLine Series, Input DC, Elec. Conn. Male Connector, M12, 4-Pin, Universal, -4 to 158 °F
Mi Item #09144532
MFR #1097316
Price$4,336.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1097316

Transducer - HighLine Series, Input DC, Elec. Conn. Male Connector, M12, 4-Pin, Universal, -4 to 158 °F
Mi Item #09144532
MFR #1097316

Mfr description
1097316 BTF08-Q1RM0320 WIRE DRAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,336.49/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    3.5721 lbs

Details

  • Electrical Connection
    Male Connector, M12, 4-Pin, Universal
  • Material
    Aluminum Die Cast, Aluminum
  • Power Supply Type
    DC
  • Series
    HighLine
  • Standards Met
    CE, China RoHS, RCM, UKCA
  • Temperature Range
    -4 to 158 °F
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)