Motion
1097319

SICK INC
1097319

Transducer - HighLine Series, Input DC, Elec. Conn. Male Connector, M12, 4-Pin, Universal, -4 to 158 °F
Mi Item #09144535
MFR #1097319
Price$6,243.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1097319

Transducer - HighLine Series, Input DC, Elec. Conn. Male Connector, M12, 4-Pin, Universal, -4 to 158 °F
Mi Item #09144535
MFR #1097319

Mfr description
1097319 BTF13-Q1RM2012 WIRE DRAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,243.06/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    11.2896 lbs

Details

  • Electrical Connection
    Male Connector, M12, 4-Pin, Universal
  • Material
    Aluminum, Plastic
  • Power Supply Type
    DC
  • Series
    HighLine
  • Standards Met
    CE, China RoHS, EN 61000-6-2, EN 61000-6-3, EN 61131-9, IEC 60529, RCM, UKCA
  • Temperature Range
    -4 to 158 °F
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)