Motion
1098669

SICK INC
1098669

Transducer - TMS/TMM88 Series, Input DC, Elec. Conn. Male Connector, 1 x M12, 5-Pin, Female Connector, 1 x M12, 5-Pin, -40 to 80 °C
Mi Item #09144739
MFR #1098669
Price$1,910.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1098669

Transducer - TMS/TMM88 Series, Input DC, Elec. Conn. Male Connector, 1 x M12, 5-Pin, Female Connector, 1 x M12, 5-Pin, -40 to 80 °C
Mi Item #09144739
MFR #1098669

Mfr description
1098669 TMM88D-ACI090 INCLINATION SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,910.92/each

Specifications

Dimensions

  • Weight
    0.4409 lbs

Details

  • Electrical Connection
    Male Connector, 1 x M12, 5-Pin, Female Connector, 1 x M12, 5-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    TMS/TMM88
  • Standards Met
    CE, EAC, EN 61326-1, EN ISO 13309, EN ISO 13849-1, EN ISO 14982, RCM, UKCA
  • Temperature Range
    -40 to 80 °C
  • Transducer Type
    Inertial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)