Motion
1099701

SICK INC
1099701

Transducer - TTK70-S Series, Input DC, Elec. Conn. Cable, 8-Wire (4 x 2 x 0.15 mm2), -30 to 80 °C
Mi Item #09144913
MFR #1099701
Price$2,755.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1099701

Transducer - TTK70-S Series, Input DC, Elec. Conn. Cable, 8-Wire (4 x 2 x 0.15 mm2), -30 to 80 °C
Mi Item #09144913
MFR #1099701

Mfr description
1099701 TTK70S-HXJ0-K02 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,755.63/each

Specifications

Dimensions

  • Weight
    0.1764 lbs

Details

  • Electrical Connection
    Cable, 8-Wire (4 x 2 x 0.15 mm2)
  • Material
    Zinc
  • Options
    0.5 m Cable
  • Power Supply Type
    DC
  • Series
    TTK70-S
  • Standards Met
    CE, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61000-6-3, EN 62061, EN ISO 13849, IEC 60529, IEC 61508, RCM, UKCA
  • Temperature Range
    -30 to 80 °C
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)