Motion
1105409

SICK INC
1105409

Transducer - MAX Series, Input DC, Elec. Conn. Male Connector, M12 type S (20x20 mm), 5-Pin
Mi Item #09145336
MFR #1105409
Price$1,708.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1105409

Transducer - MAX Series, Input DC, Elec. Conn. Male Connector, M12 type S (20x20 mm), 5-Pin
Mi Item #09145336
MFR #1105409

Mfr description
1105409 MAX48N-32C7FCP1375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,708.97/each

Specifications

Details

  • Electrical Connection
    Male Connector, M12 type S (20x20 mm), 5-Pin
  • Power Supply Type
    DC
  • Series
    MAX
  • Standards Met
    CE, CP, RCM, UKCA
  • Transducer Type
    Linear Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)