Motion
1220587

SICK INC
1220587

Transducer - MAX Series, Input DC, Elec. Conn. M12 Connector, 4-Pin, -40 to 221 °F
Mi Item #09146882
MFR #1220587
Price$1,374.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1220587

Transducer - MAX Series, Input DC, Elec. Conn. M12 Connector, 4-Pin, -40 to 221 °F
Mi Item #09146882
MFR #1220587

Mfr description
1220587 MAX48N-12V30BC0500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,374.56/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.218 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Series
    MAX
  • Standards Met
    EN 61000-6-2, CE, EN 61000-6-3, EN ISO 13849-1, EN ISO 14982, ISO 10605, ISO 16750-2, ISO 61000-4-2, ISO 7637-2, RCM, RoHS, UKCA
  • Temperature Range
    -40 to 221 °F
  • Transducer Type
    Linear Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)